Shop ADD-ON
See all product information
Create Account
MELLANOX MFA1A00-C006 COMP AOC 6M 100G
- Mfr # MFA1A00-C006-AO
- Zoro # G810727019
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) QSFP28 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) QSFP28 Network - Male
Cable Length
19.69 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFA1A00-C006-AO
- Zoro #
- G810727019
- UPC #
- 821456778615
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 19.69 ft
Details
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- (1) QSFP28 Network - Male
- End 2 Gender
- Male
- End 2 Connection Type
- (1) QSFP28 Network - Male
- Standards
- TAA Compliant
- Cable Type
- Fiber Optic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.