Zoro Homepage

MELLANOX MFA7A20-C005 COMP AOC 5M 100G

  • Mfr # MFA7A20-C005-AO

  • Zoro # G510725643


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

End 1 Gender
Male
End 1 Connection Type
(1) QSFP28 Network - Male
End 2 Gender
Male
End 2 Connection Type
(2) QSFP28 Network - Male
Cable Length
16.40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFA7A20-C005-AO
Zoro #
G510725643
UPC #
195285681881
Country of Origin
United States

Dimensions

Cable Length
16.40 ft

Details

Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) QSFP28 Network - Male
End 2 Gender
Male
End 2 Connection Type
(2) QSFP28 Network - Male
Standards
TAA Compliant
Cable Type
Fiber Optic
Category Type
OM3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.