MICROSOFT LAC-00001 COMPATIBLE 24W 12V AT 2.0A BLACK MAGNETIC TIP LAPTOP P

  • Mfr # LAC-00001-AA

  • Zoro # G010729455


product price:  $71.95
/ea

Key Features

Includes
24W Power Adapter1 x Power Cord
Max. Output Current
4A
Device Supported
Notebook
Brand Compatibility
Microsoft
Input Voltage
100 V AC - 240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAC-00001-AA
Zoro #
G010729455
UPC #
195285344977
Country of Origin
China

Dimensions

Width
3.5 in
Height
1.5 in

Details

Item
Power Adapter
Includes
24W Power Adapter1 x Power Cord
Max. Output Current
4A
Device Supported
Notebook
Brand Compatibility
Microsoft
Input Voltage
100 V AC - 240 V AC
Max. Output Power
24 W
Frequency
60 Hz, 50 Hz
Output Voltage
12V DC
Color
Black
Maximum Output Power
24 W
Voltage
12 V DC
Maximum Output Current
4 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.