Shop ADD-ON
See all product information
Create Account
Moxa Sfp-1Glsxlc Comp Taa Sfp Lc Xcvr
- Mfr # SFP-1GLSXLC-AO
- Zoro # G3566198
product price:Â
$
56.49
/ea
Key Features
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC 1000Base-FX Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-1GLSXLC-AO
- Zoro #
- G3566198
- UPC #
- 821455601259
- Country of Origin
- Unknown
Details
- Item
- SFP (mini-GBIC) Module
- Ethernet Technology
- Gigabit Ethernet
- Application
- Data Networking
- Interfaces/Ports Details
- (1) LC 1000Base-FX Network
- Number of Ports
- 1
- Fiber Optic Mode
- Single-mode
- Media Type Supported
- Optical Fiber
- Network Technology
- 1000Base-FX
- Compatibility
- MSA Compliant
- Connector Type
- LC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.