MOXA SFP-1GLXLC-I COMPATIBLE TAA COMPLIANT 1000BASE-LX SFP TRANSCEIVER SM

  • Mfr # SFP-1GLXLC-I-AO

  • Zoro # G210768643


product price:  $88.45
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Distance Supported
10 km
Ethernet Technology
Gigabit Ethernet
Max. Data Transfer Rate
1 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1GLXLC-I-AO
Zoro #
G210768643
UPC #
195285250520
Country of Origin
Multiple

Details

Media Type Supported
Optical Fiber
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Distance Supported
10 km
Item
SFP Module
Ethernet Technology
Gigabit Ethernet
Max. Data Transfer Rate
1 Gbit/s
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Features
Digital Optical Monitoring (DOM)
Application
Optical Network
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode
Number of Ports
1
Compatibility
MSA Compliant
Connector Type
LC
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.