
Mrv Sfp-Sw10-100-R Comp Taa Sfp Xcvr
Mfr # SFP-SW10-100-R-AO
Zoro # G3477392
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Compatibility
MSA Compliant
Max. Data Transfer Rate
1 Gbit/s
Number of Ports
1
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-SW10-100-R-AO
Zoro #
G3477392
UPC #
821455466711
Country of Origin
Unknown
Details
Application
Data Networking
Compatibility
MSA Compliant
Max. Data Transfer Rate
1 Gbit/s
Number of Ports
1
Media Type Supported
Twisted Pair
Item
SFP
Network Technology
100/1000Base-T
Max. Distance Supported
328.08 ft
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Ethernet Technology
Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.