MRV XFP-10GD-IR2 COMPATIBLE TAA COMPLIANT 10GBASE-ER XFP TRANSCEIVER SMF,

  • Mfr # XFP-10GD-IR2-AO

  • Zoro # G510764970


product price:  $1,292.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10 Gbit/s
Interfaces/Ports Details
LC 10GBase-ER Network
Network Technology
10GBase-ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XFP-10GD-IR2-AO
Zoro #
G510764970
UPC #
195285313157
Country of Origin
Multiple

Dimensions

Fiber Optic Cable Wavelength
0.1 mil

Details

Item
XFP Module
Application
Data Networking
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10 Gbit/s
Interfaces/Ports Details
LC 10GBase-ER Network
Network Technology
10GBase-ER
Max. Distance Supported
40 km
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Features
Digital Optical Monitoring (DOM), Hot-swappable
Connector Type
LC
Number of Ports
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.