Shop ADD-ON
See all product information
Create Account
MRV XFP-10GD-LR2 COMPATIBLE TAA COMPLIANT 10GBASE-ZR XFP TRANSCEIVER SMF,
- Mfr # XFP-10GD-LR2-AO
- Zoro # G410764957
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Cable Wavelength
0.1 mil
Network Technology
10GBase-ZR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XFP-10GD-LR2-AO
- Zoro #
- G410764957
- UPC #
- 195285411099
- Country of Origin
- Multiple
- Fiber Optic Mode
- Single-mode
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Network Technology
- 10GBase-ZR
- Interfaces/Ports Details
- LC 10GBase-ZR Network
- Ethernet Technology
- 10 Gigabit Ethernet
- Application
- Data Networking
- Max. Distance Supported
- 80 km
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Features
- Digital Optical Monitoring (DOM), Hot-swappable
- Item
- XFP Module
- Number of Ports
- 1
- Max. Data Transfer Rate
- 10 Gbit/s
- Standards
- TAA Compliant
Dimensions
- Fiber Optic Cable Wavelength
- 0.1 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.