MRV XFP-10GD-SX COMPATIBLE TAA COMPLIANT 10GBASE-SR XFP TRANSCEIVER MMF,

  • Mfr # XFP-10GD-SX-AO

  • Zoro # G410764919


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XFP-10GD-SX-AO
Zoro #
G410764919
UPC #
195285313119
Country of Origin
Multiple

Dimensions

Fiber Optic Cable Wavelength
0 mil

Details

Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Item
XFP Transceiver
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.30 km
Media Type Supported
Optical Fiber
Application
Optical Network
Number of Ports
1
Features
Digital Optical Monitoring (DOM), Hot-swappable
Interfaces/Ports Details
LC 10GBase-SR Network
Connector Type
LC
Max. Data Transfer Rate
10 Gbit/s

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.