
MSA AND TAA 400GBASE-ZR COHERENT OSFP TRANSCEIVER SMF, 1528.77NM TO 1567. (Discontinued)
- Mfr # OSFP-400GB-DCO-ZR-AO
- Zoro # G010764920
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSFP-400GB-DCO-ZR-AO
Zoro #
G010764920
UPC #
195285713612
Country of Origin
Multiple
Details
Number of Ports
1
Compatibility
MSA Compliant
Connector Type
LC
Application
Optical Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
40 km
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 400GBase-ZR Network
Media Type Supported
Optical Fiber
Network Technology
400GBase-ZR
Item
OSFP Module
Ethernet Technology
400 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.