
MSA AND TAA COMPLIANT 1000BASE-BX SFP TRANSCEIVER MMF, 1550NMTX/1310NMRX,
Mfr # SFP-1M-BX-D-550-SC-AO
Zoro # G510768428
product price:Â $93.59
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Standards
TAA Compliant
Application
Optical Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-1M-BX-D-550-SC-AO
Zoro #
G510768428
UPC #
195285365514
Country of Origin
Multiple
Details
Number of Ports
1
Item
SFP (mini-GBIC) Module
Standards
TAA Compliant
Application
Optical Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Network Technology
1000Base-BX
Max. Distance Supported
0.55 km
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
SC
Interfaces/Ports Details
(1) SC 1000Base-BX Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.