MSA AND TAA COMPLIANT 100BASE-FX SFP TRANSCEIVER MMF, 850NM, 2KM, DOM, 0

  • Mfr # SFP-100BASE-FX85-AO

  • Zoro # G610768649


product price: $53.95
/ea

Key Features

Ethernet Technology
Fast Ethernet
Application
Data Networking
Standards
TAA Compliant
Compatibility
MSA Compliant
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-100BASE-FX85-AO
Zoro #
G610768649
UPC #
195285274564
Country of Origin
Multiple

Details

Ethernet Technology
Fast Ethernet
Application
Data Networking
Standards
TAA Compliant
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 100Base-FX Network
Max. Distance Supported
2 km
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Network Technology
100Base-FX
Features
Digital Optical Monitoring (DOM)
Item
SFP Transceiver
Connector Type
LC
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Data Transfer Rate
100 Mbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.