Zoro Homepage
This item is Discontinued.
Add-On Msa And Taa Compliant 100Gbase-Aoc Qsfp28 Active Optical Cable QSFP-100GB-AOC15M-AO

Msa And Taa Compliant 100Gbase-Aoc Qsfp28 Active Optical Cable (Discontinued)

  • Mfr # QSFP-100GB-AOC15M-AO
  • Zoro # G9556455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100GB-AOC15M-AO
Zoro #
G9556455
UPC #
821455645284
Country of Origin
Unknown

Dimensions

Cable Length
49.21 ft

Details

Item
Network Cable
For Use With
Network Device
Single Mode/Multi-Mode
Multi-mode
Features
AOC Technology
Fiber Optic Connector Type
1 x QSFP28 Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.