Shop ADD-ON
See all product information
Create Account
MSA AND TAA COMPLIANT 100GBASE-BX CWDM4 QSFP28 TRANSCEIVER SMF, 1270NM TO
- Mfr # Q28-100G-CWDM4-BX-AO
- Zoro # G010768560
product price:Â
$
2,231.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector Type
LC
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 100GBase-CWDM4 Network
Network Technology
100GBase-CWDM4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q28-100G-CWDM4-BX-AO
- Zoro #
- G010768560
- UPC #
- 195285630896
- Country of Origin
- Multiple
- Standards
- TAA Compliant
- Item
- QSFP28 Module
- Connector Type
- LC
- Compatibility
- MSA Compliant
- Interfaces/Ports Details
- (1) 100GBase-CWDM4 Network
- Network Technology
- 100GBase-CWDM4
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Number of Ports
- 1
- Ethernet Technology
- 100 Gigabit Ethernet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.