MSA AND TAA COMPLIANT 100GBASE-SR4 QSFP28 LOW POWER TRANSCEIVER MMF, 850N

  • Mfr # QSFP28-100GB-SR4-LP-AO

  • Zoro # G110768514


product price:  $1,072.99
/ea
Free Shipping & Returns

Key Features

Features
Hot-pluggable
Number of Ports
1
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP28-100GB-SR4-LP-AO
Zoro #
G110768514
UPC #
195285640635
Country of Origin
Multiple

Details

Features
Hot-pluggable
Item
QSFP28 Module
Number of Ports
1
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
MPO
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Network Technology
100GBase-SR4
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.