AddOn MSA and TAA 100GBase-ZR4 QSFP28 Transceiver Low Power (SMF, 1295nm to 1309nm, 80km, LC, DOM)

  • Mfr # QSFP28-100GB-ZR4-LP-AO

  • Zoro # G910768431


product price:  $16,576.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 100GBase-ZR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSFP28-100GB-ZR4-LP-AO
Zoro #
G910768431
UPC #
195285541208
Country of Origin
Multiple

Details

Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 100GBase-ZR4 Network
Item
QSFP28 Module
Application
Optical Network
Network Technology
100GBase-ZR4
Fiber Optic Mode
Single-mode
Number of Ports
1
Standards
TAA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.