MSA AND TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF, 1310NM, 20KM, DOM,

  • Mfr # SFP-10GBASE-LR-20-I-AO

  • Zoro # G910768707


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Features
Hot-pluggable
Connector Type
LC
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10GBASE-LR-20-I-AO
Zoro #
G910768707
UPC #
195285359636
Country of Origin
Multiple

Details

Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Features
Hot-pluggable
Connector Type
LC
Compatibility
MSA Compliant
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.