Shop ADD-ON
See all product information
Create Account
MSA AND TAA COMPLIANT 10GBASE-SR SFP+ DUAL-RATE TRANSCEIVER MMF, 850NM, 3
- Mfr # SFP-1/10GBASE-SR-AO
- Zoro # G210768667
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring (DOM), Hot-swappable
Interfaces/Ports Details
LC 10GBASE-SR Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-1/10GBASE-SR-AO
- Zoro #
- G210768667
- UPC #
- 821456756033
- Country of Origin
- United States
Dimensions
- Fiber Optic Cable Wavelength
- 0 mil
Details
- Features
- Digital Optical Monitoring (DOM), Hot-swappable
- Interfaces/Ports Details
- LC 10GBASE-SR Network
- Ethernet Technology
- 10 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Number of Ports
- 1
- Connector Type
- LC
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Multi-mode
- Standards
- TAA Compliant
- Item
- SFP+ Module
- Max. Distance Supported
- 0.30 km
- Max. Data Transfer Rate
- 10 Gbit/s
- Network Technology
- 10GBase-SR
- Application
- Optical Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.