
MSA AND TAA COMPLIANT 10GBASE-TX SFP+ TRANSCEIVER COPPER, 100M, SFP+
Mfr # SFP-10G-NBASE-T-AO
Zoro # G210768612
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
0.10 km
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-NBASE-T-AO
Zoro #
G210768612
UPC #
195285359087
Country of Origin
Multiple
Details
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
0.10 km
Compatibility
MSA Compliant
Interfaces/Ports Details
RJ-45 10000NBase-T Network
Network Technology
10/100/1000Base-T
Standards
TAA Compliant
Connector Type
RJ-45
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
Application
Optical Network
Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.