MSA AND TAA COMPLIANT 25GBASE-BX SFP28 TRANSCEIVER SMF, 1270NMTX/1330NMRX

  • Mfr # SFP-25GB-BX10-U-AO

  • Zoro # G610764986


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Max. Distance Supported
10 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Media Type Supported
Optical Fiber
Features
Digital Optical Monitoring (DOM), Hot-swappable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFP-25GB-BX10-U-AO
Zoro #
G610764986
UPC #
195285527943
Country of Origin
Multiple

Details

Compatibility
MSA Compliant
Max. Distance Supported
10 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Media Type Supported
Optical Fiber
Features
Digital Optical Monitoring (DOM), Hot-swappable
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Network Technology
25GBase-BX
Interfaces/Ports Details
(1) LC 25GBase-BX Network
Application
Optical Network
Connector Type
LC
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Max. Data Transfer Rate
25 Gbit/s
Item
SFP28 Module

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.