AddOn MSA and TAA Compliant 25GBase-BX SFP28 Transceiver (SMF, 1330nmTx/1270nmRx, 10km, LC)

  • Mfr # SFP-25GB-BX10-D-AO

  • Zoro # G010764937


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Compatibility
MSA Compliant
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Network Technology
25GBase-BX
Max. Data Transfer Rate
25 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-25GB-BX10-D-AO
Zoro #
G010764937
UPC #
195285527981
Country of Origin
Multiple

Details

Connector Type
LC
Item
SFP28 Module
Compatibility
MSA Compliant
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Network Technology
25GBase-BX
Max. Data Transfer Rate
25 Gbit/s
Fiber Optic Mode
Single-mode
Features
Digital Optical Monitoring (DOM), Hot-swappable
Interfaces/Ports Details
(1) LC 25GBase-BX Network
Application
Data Networking
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Standards
TAA Compliant
Max. Distance Supported
10 km
Media Type Supported
Optical Fiber

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.