MSA AND TAA COMPLIANT 400GBASE-ZR+ QSFP-DD TRANSCEIVER SMF, COHERENT, OPE

  • Mfr # QDD-100GB-DCO-ZRP-AO

  • Zoro # G910768615


product price:  $25,502.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDD-100GB-DCO-ZRP-AO
Zoro #
G910768615
UPC #
195285352934
Country of Origin
China

Details

Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Item
QSFP-DD Module
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Interfaces/Ports Details
(1) LC Network
Connector Type
LC
Ethernet Technology
400 Gigabit Ethernet
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.