MSA AND TAA COMPLIANT 40GBASE-SR QSFP+ TRANSCEIVER MMF, 832NM TO 918NM, 1

  • Mfr # QSFP-40GBASE-SR-BD-AO

  • Zoro # G210764959


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 40GBase-SR Network
Media Type Supported
Optical Fiber
Application
Optical Network
Ethernet Technology
32 Gigabit Ethernet
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-40GBASE-SR-BD-AO
Zoro #
G210764959
UPC #
821456161226
Country of Origin
United States

Details

Interfaces/Ports Details
(1) LC 40GBase-SR Network
Media Type Supported
Optical Fiber
Application
Optical Network
Ethernet Technology
32 Gigabit Ethernet
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Connector Type
LC
Item
QSFP+ Transceiver
Number of Ports
1
Network Technology
40GBase-SR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.