
AddOn MSA and TAA 50GBase-BX PAM4 QSFP28 Transceiver (SMF, 1309nmTx/1295nmRx, 40km, LC, DOM)
Mfr # Q28-50GP4-BXD3029-40-AO
Zoro # G810768524
product price:Â $1,913.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Network Technology
50GBase-BX
Application
Optical Network
Connector Type
LC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Q28-50GP4-BXD3029-40-AO
Zoro #
G810768524
UPC #
195285574138
Country of Origin
Multiple
Details
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Network Technology
50GBase-BX
Application
Optical Network
Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 50GBase-BX Network
Media Type Supported
Optical Fiber
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
50 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.