Shop ADD-ON
See all product information
Create Account
MSA COMP AOC 15M 10G ACTIVE FIBER
- Mfr # SFP-10GB-AOC15M-OE-AO
- Zoro # G110725067
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Features
AOC Technology
End 2 Connection Type
SFP+ Network - Male
Cable Length
49.21 ft
Standards
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10GB-AOC15M-OE-AO
- Zoro #
- G110725067
- UPC #
- 195285591609
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 49.21 ft
Details
- Item
- Network Cable
- For Use With
- Network Device
- Features
- AOC Technology
- End 2 Connection Type
- SFP+ Network - Male
- Standards
- MSA Compliant
- End 1 Connection Type
- SFP+ Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.