Shop ADD-ON
See all product information
Create Account
MSA COMP QSFP28 MPO 100G/OTU4-SR4 850NM
- Mfr # QSFP28-128GB-SR4-AO
- Zoro # G410726603
product price:Â
$
1,338.99
/ea
Free Shipping & Returns
Key Features
For Use With
Data Networking
Features
Digital Optical Monitoring
Max. Distance - Fiber Optic Cable
0.10 km
Connector Type
MPO
Overall Length
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP28-128GB-SR4-AO
- Zoro #
- G410726603
- UPC #
- 195285179371
- Country of Origin
- United States
- For Use With
- Data Networking
- Features
- Digital Optical Monitoring
- Max. Distance - Fiber Optic Cable
- 0.10 km
- Connector Type
- MPO
- Temp. Range
- 32 Degree F to 158 Degree F
- Number of Ports
- 1
Dimensions
- Overall Length
- 4.9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.