Shop ADD-ON
See all product information
Create Account
MSA COMP SFP28 LC 25G-CWDM 1290NM 40KM
- Mfr # SFP-25GB-CW-29-40-AO
- Zoro # G410725606
product price:Â
$
3,825.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.2 in
Connector Type
LC Network - Male
Temp. Range
32 Degree F to 158 Degree F
For Use With
Optical Network
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GB-CW-29-40-AO
- Zoro #
- G410725606
- UPC #
- 195285501301
- Country of Origin
- Multiple
- Connector Type
- LC Network - Male
- Temp. Range
- 32 Degree F to 158 Degree F
- For Use With
- Optical Network
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 40 km
- Features
- Digital Optical Monitoring
Dimensions
- Overall Length
- 2.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.