Zoro Homepage

Msa & Taa Comp 10G-Lr Smf Sfp+ Sfp+ Xcvr

  • Mfr # LM-SFP-LR-AO

  • Zoro # G1847849


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Number of Ports
1
Connector Type
LC
Network Technology
10GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-SFP-LR-AO
Zoro #
G1847849
UPC #
821456038030
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Number of Ports
1
Connector Type
LC
Item
SFP+
Network Technology
10GBase-LR
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.