
Msa & Taa Comp 1G-Lx 1310Nm Sfp Lc Xcvr
Mfr # LM-SFP-LX-AO
Zoro # G1867309
product price: $54.49
/eaKey Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Network Technology
1000Base-LX
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM-SFP-LX-AO
Zoro #
G1867309
UPC #
821456040255
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Network Technology
1000Base-LX
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Item
SFP (mini-GBIC)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.