
NEMA 1-15P MALE TO 2XUSB 2.0 A FEMALE WALL CHARGER FOR USE WITH STANDARD
Mfr # USAC22USB534A
Zoro # G910726981
product price:Â $9.15
/eaKey Features
Color
Black
Output Voltage
5 V DC
Input Voltage
230 V AC, 120 V AC
Universal Adapter
Yes
Device Supported
Tablet PC, Smartphone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USAC22USB534A
Zoro #
G910726981
UPC #
195285603975
Country of Origin
China
Details
Item
AC Adapter
Color
Black
Output Voltage
5 V DC
Input Voltage
230 V AC, 120 V AC
Universal Adapter
Yes
Device Supported
Tablet PC, Smartphone
USB
Yes
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
2
Max. Output Current
3.40 A
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Input Voltage Range
100 V AC - 240 V AC
Maximum Output Current
3.40 A
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.