Zoro Homepage

NEMA 1-15P TO 2XUSB 2.0 A M/F ADPT CBL

  • Mfr # USAC22USB12WB

  • Zoro # G110728495


product price: $20.55
/ea

Key Features

Color
Black
Output Voltage
5 V DC
Max. Output Power
12 W
Green Environmental Attribute
Environmentally Friendly
Max. Output Current
2.40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USAC22USB12WB
Zoro #
G110728495
UPC #
195285285263
Country of Origin
China

Details

Item
AC Adapter
Color
Black
Output Voltage
5 V DC
Max. Output Power
12 W
Green Environmental Attribute
Environmentally Friendly
Max. Output Current
2.40 A
USB
Yes
Maximum Output Power
12 W
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Maximum Output Current
2.40 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.