Zoro Homepage

NEMA 1-15P TO 2XUSB 2.0 A M/F ADPT CBL

  • Mfr # USAC22USB12WW

  • Zoro # G610728582


product price: $20.15
/ea

Key Features

Color
White
Output Voltage
5 V DC
Max. Output Power
12 W
Max. Output Current
2.40 A
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USAC22USB12WW
Zoro #
G610728582
UPC #
195285285232
Country of Origin
China

Details

Item
AC Adapter
Color
White
Output Voltage
5 V DC
Max. Output Power
12 W
Max. Output Current
2.40 A
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Maximum Output Power
12 W
Maximum Output Current
2.40 A
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.