
NETAPP X65405 COMPATIBLE TAA COMPLIANT 100GBASE-SR4 QSFP28 TRANSCEIVER MM
Mfr # X65405-AO
Zoro # G610768700
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Connector Type
MPO
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X65405-AO
Zoro #
G610768700
UPC #
195285183934
Country of Origin
Multiple
Details
Number of Ports
1
Connector Type
MPO
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Item
QSFP28 Module
Max. Distance Supported
0.10 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Application
Optical Network
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Network Technology
100GBase-SR4
Compatibility
MSA Compliant
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.