
Netapp X6589-R6 Comp Taa Sfp+ Lc Xcvr
Mfr # X6589-R6-AO
Zoro # G0915900
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Max. Data Transfer Rate
8 Gbit/s
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Network Technology
Fiber Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X6589-R6-AO
Zoro #
G0915900
UPC #
821455466599
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Max. Data Transfer Rate
8 Gbit/s
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Network Technology
Fiber Channel
Number of Ports
1
Max. Distance Supported
984.25 ft
Item
SFP+
Interfaces/Ports Details
(1) LC Fiber Channel Network
Compatibility
MSA Compliant
Ethernet Technology
8 Gigabit Ethernet
Connector Type
LC
Fiber Optic Cable Standard
850 nm
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.