NETGEAR AXLM762-10000S COMPATIBLE TAA COMPLIANT 40GBASE-LR4 QSFP+ TRANSCEI
- Mfr # AXLM762-10000S-AO
- Zoro # G710768648
product price:Â
$
1,785.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Fiber Optic Mode
Single-mode
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-LR4
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXLM762-10000S-AO
- Zoro #
- G710768648
- UPC #
- 195285144164
- Country of Origin
- Multiple
Details
- Item
- QSFP+ Module
- Application
- Optical Network
- Fiber Optic Mode
- Single-mode
- Ethernet Technology
- 40 Gigabit Ethernet
- Network Technology
- 40GBase-LR4
- Connector Type
- LC
- Compatibility
- MSA Compliant
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 40GBase-LR4 Network
- Standards
- TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.