Shop ADD-ON
See all product information
Create Account
Netgear Comp Taa Sfp+ 10G-Tx Rj-45 Xcvr
- Mfr # AXM761-T-AO
- Zoro # G0925509
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Network Technology
10GBase-TX
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXM761-T-AO
- Zoro #
- G0925509
- UPC #
- 821455635841
- Country of Origin
- Unknown
- Application
- Data Networking
- Network Technology
- 10GBase-TX
- Item
- SFP+
- Interfaces/Ports Details
- (1) RJ-45 10GBase-TX LAN
- Ethernet Technology
- 10 Gigabit Ethernet
- Media Type Supported
- Twisted Pair
- Connector Type
- RJ-45
- Number of Ports
- 1
- Compatibility
- MSA Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.