Shop ADD-ON
See all product information
Create Account
NETSCOUT 321-2039 COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER MM
- Mfr # 321-2039-AO
- Zoro # G210768698
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Optical Network
Features
Digital Optical Monitoring (DOM), Hot-swappable
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321-2039-AO
- Zoro #
- G210768698
- UPC #
- 195285114679
- Country of Origin
- Multiple
- Standards
- TAA Compliant
- Application
- Optical Network
- Features
- Digital Optical Monitoring (DOM), Hot-swappable
- Ethernet Technology
- 10 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC 10GBase-SR Network
- Fiber Optic Mode
- Multi-mode
- Media Type Supported
- Optical Fiber
- Max. Data Transfer Rate
- 10 Gbit/s
- Item
- SFP+ Module
- Max. Distance Supported
- 0.30 km
- Network Technology
- 10GBase-SR
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Connector Type
- LC
- Number of Ports
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.