Zoro Homepage

NETSCOUT 321-2133 COMPATIBLE TAA COMPLIANT 100GBASE-SR4 QSFP28 TRANSCEIVER

  • Mfr # 321-2133-AO

  • Zoro # G810768487


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Features
Hot-swappable
Media Type Supported
Optical Fiber
Connector Type
MPO
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321-2133-AO
Zoro #
G810768487
UPC #
195285014948
Country of Origin
Multiple

Details

Standards
TAA Compliant
Features
Hot-swappable
Media Type Supported
Optical Fiber
Connector Type
MPO
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Number of Ports
1
Application
Optical Network
Network Technology
100GBase-SR4
Fiber Optic Mode
Multi-mode
Item
QSFP28 Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.