NETSCOUT COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF, 1310NM

  • Mfr # 321-2184-AO

  • Zoro # G810768425


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Connector Type
LC
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321-2184-AO
Zoro #
G810768425
UPC #
195285034748
Country of Origin
Multiple

Details

Standards
TAA Compliant
Connector Type
LC
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
10 km
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Application
Data Networking
Item
SFP+ Module
Interfaces/Ports Details
(1) LC 1000Base-LX/10GBase-LR Network
Fiber Optic Mode
Single-mode
Features
Digital Optical Monitoring (DOM), Hot-swappable
Network Technology
10GBase-LR
Max. Data Transfer Rate
10 Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.