
NUTANIX C-MEM-16GB-DDR4-2400 COMP 16GB
Mfr # C-MEM-16GB-DDR4-2400-AM
Zoro # G414875659
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Server
Number of Pins
288
Memory Voltage
1.20V
Memory Rank
Dual-rank
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-MEM-16GB-DDR4-2400-AM
Zoro #
G414875659
UPC #
821456239284
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Device Supported
Server
Number of Pins
288
Memory Voltage
1.20V
Memory Rank
Dual-rank
Signal Processing
Registered
Memory Standard
DDR4-2400/PC4-19200
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Speed
2400 MHz
CAS Latency
CL15
Error Checking
ECC
Number of Modules
(1) 16GB
TAA Compliant
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.