Zoro Homepage

NUTANIX C-XCVR-SR-SFP+ COMP TAA SFP+

  • Mfr # C-XCVR-SR-SFP+-AO

  • Zoro # G414908364


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Depth
2.2 in
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-XCVR-SR-SFP+-AO
Zoro #
G414908364
UPC #
821455669532
Country of Origin
United States

Dimensions

Depth
2.2 in

Details

Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Network Technology
10GBase-SR
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Item
SFP+ Module
Number of Ports
1
Application
Optical Network, Data Networking
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.