
Optelian 1003-4707 Comp Taa Xfp Lc Xcvr
Mfr # 1003-4707-AO
Zoro # G1899999
product price: $4,602.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003-4707-AO
Zoro #
G1899999
UPC #
821456550945
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Type
XFP
Network Technology
10GBase-DWDM
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.