Zoro Homepage

Optelian 1003-4732 Comp Taa Xfp Lc Xcvr

  • Mfr # 1003-4732-AO

  • Zoro # G1844848


product price: $4,654.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Type
XFP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003-4732-AO
Zoro #
G1844848
UPC #
821456550426
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Type
XFP
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-DWDM
Number of Ports
1
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Fiber Optic Mode
Single-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.