
OPTELIAN 1008-7007 COMPATIBLE TAA COMPLIANT 10GBASE-CWDM XFP TRANSCEIVER
Mfr # 1008-7007-AO
Zoro # G210768568
product price: $5,036.99
/ea
Free Shipping & Returns
Key Features
Features
Hot-swappable
Application
Optical Network
Standards
TAA Compliant
Connector Type
LC
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008-7007-AO
Zoro #
G210768568
UPC #
821456549666
Country of Origin
Multiple
Details
Features
Hot-swappable
Application
Optical Network
Standards
TAA Compliant
Connector Type
LC
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-CWDM Network
Number of Ports
1
Network Technology
10GBase-CWDM
Item
XFP Module
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.