
PALO ALTO NETWORKS COMPATIBLE TAA COMPLIANT 100GBASE-SR BX QSFP28 TRANSCEI
Mfr # QSFP-100GBASE-SR-BD-PA-AO
Zoro # G910768561
product price:Â $1,150.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Features
Hot-pluggable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QSFP-100GBASE-SR-BD-PA-AO
Zoro #
G910768561
UPC #
195285589019
Country of Origin
Multiple
Details
Number of Ports
1
Item
SFP+ Module
Connector Type
LC
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Features
Hot-pluggable
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Standards
TAA Compliant
Interfaces/Ports Details
(1) Duplex LC 100GBase-SR BX Network
Application
Data Networking
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-SR BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.