
Paloalto Comp Taa 40G-Cu Passive Dac 2M
Mfr # PAN-QSFP-DAC-2M-AO
Zoro # G9884466
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
6.56 ft
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAN-QSFP-DAC-2M-AO
Zoro #
G9884466
UPC #
821456216063
Country of Origin
Unknown
Dimensions
Cable Length
6.56 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Data Transfer Rate
40 Gbit/s
Device Supported
Network Device
Connector on First End Details
(1) QSFP+ Network
Connector on Second End Details
(1) QSFP+ Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.