Paloalto Pan-Qsfp-40Gbase-Lr4 Comp Qsfp+

  • Mfr # PAN-QSFP-40GBASE-LR4-AO

  • Zoro # G0927058


product price:  $1,739.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
40GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-QSFP-40GBASE-LR4-AO
Zoro #
G0927058
UPC #
821455723425
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
40GBase-LR4
Connector Type
LC
Fiber Optic Mode
Single-mode
Type
QSFP+
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Ethernet Technology
40 Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.