puter Peripherals- L Addon 3 ft. Displayport Male To Vga Male Black Converter
- Mfr # DISPORT2VGAMM3B
- Zoro # G815834033
product price:Â
$
51.15
/ea
Key Features
Cable Length
3 ft
Color
Black
Cable Type
VGA, DisplayPort
Connection A
DisplayPort Digital Audio/Video - Male
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DISPORT2VGAMM3B
- Zoro #
- G815834033
- UPC #
- 821455075531
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Cable Type
- VGA, DisplayPort
- Connection A
- DisplayPort Digital Audio/Video - Male
- Device Supported
- Video Device
- Connection B
- 15-pin HD-15 - Male
- Conductor Material
- Copper
Dimensions
- Cable Length
- 3 ft
- Height
- 1 in
- Width
- 7 in
Description
3 ft. DisplayPort Male to VGA Male Black Converter lets you connect your DisplayPort computer with a VGA monitor within 3 ft. By actively converting from digital to analog it allows for resolutions up to 1920 x 1200. This cable eliminates the needs for separate additional cables and converters helping to simplify your workspace. Features -Color - Black -Length - 91 cm 3 ft. -Type - Adapter Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.