puter Peripherals, L HDMI2DVID Addon Hdmi To Dvi Male & Female Black Adapter
- Mfr # HDMI2DVID
- Zoro # G503932270
product price:Â
$
41.55
/ea
Key Features
Compatible With
Video Device
Connector Type
HDMI Digital Audio/Video - Male, DVI-D (Dual-Link) Digital Video - Female.
Height
8 in
Width
1 in
Cable Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMI2DVID
- Zoro #
- G503932270
- UPC #
- 821455074923
- Country of Origin
- China
- Item
- Video Cable
- Compatible With
- Video Device
- Connector Type
- HDMI Digital Audio/Video - Male, DVI-D (Dual-Link) Digital Video - Female.
- Cable Type
- DVI/HDMI
- Conductor
- Copper
- Connector on First End Details
- HDMI Digital Audio/Video - Male
- Color
- Black
- Connector Type on Second End
- DVI-D (Dual-Link) Digital Video - Female
- Connector Type on First End
- HDMI Digital Audio/Video - Male
- Connector on Second End Details
- 25-pin DVI-D (Dual-Link) Digital Video - Female
- Device Supported
- Video Device
- Connection 2 Gender
- Female
- Connection 1 Gender
- Male
Dimensions
- Height
- 8 in
- Width
- 1 in
- Cable Length
- 8 in
Description
HDMI Male to DVI-D Female Black Adapter is a short, simple adapter cable that lets you connect a DVI device to an HDMI device. While the DVI-D connector is female and the HDMI connector is male, this device works in either direction, making it a simple and flexible solution.
Features- Color - Black
- Length - 20 cm (8 in.)
- Type - Adapter Cable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.