
Qlogic Sfp16-Sr-Sp Comp Taa Sfp+ Lc Xcvr
Mfr # SFP16-SR-SP-AO
Zoro # G0928248
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
16 Gigabit Ethernet
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP16-SR-SP-AO
Zoro #
G0928248
UPC #
821456033127
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
16 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Fiber Channel Network
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Fiber Optic Cable Standard
850 nm
Item
SFP+
Network Technology
Fiber Channel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.